Beli mesin ridgid di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Seagate Hard Disk BarraCuda 3.5 Inch (HDD Internal)
    Mulai

    Rp2.099.900

    Seagate Hard Disk BarraCuda 3.5 Inch (HDD Internal)
    Deskripsi:
    Seagate brings over 20 years of trusted performance and reliability to the Seagate® BarraCuda® 3.5-inch HDD—now available in capacities up to 8TB.Best-Fit ApplicationsDesktop or all-in-one PCsHome serversEntry-level direct-attached storagedevices (DAS)
    atribut:
    • Width (Max.) (mm): 101.85
    • Depth (Max.) (mm): 146.99
    • Interface: SATA 6Gb/s
    • Bytes per Sector: 4096
    • Nonrecoverable Read Errors per Bits Read (Max.): 1 per 10E14
    • Power-On (Hour): 2400
    • RoHS Compliance: Yes
    • SATA Transfer Rates Supported (GB/s): 6.0/3.0/1.5
    • Startup Power (A): 2
    • Workload Rate Limit (TB/Year): 55
  2. RIDGID Power Clean Drain Cleaning Machine (Mesin Pembersih Saluran Air)
    Mulai

    Rp8.099.900

    RIDGID Power Clean Drain Cleaning Machine (Mesin Pembersih Saluran Air)
    atribut:
    • Cable Length (m): 9
    • Voltage (V): 120
    • Catalog Number: 55808
  3. Wipro Pipe Cleaning Machine (Mesin Pembersih Pipa)
    Mulai

    Rp1.999.900

    Wipro Pipe Cleaning Machine (Mesin Pembersih Pipa)
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
  4. RIDGID Sectional Machines for Drain Cleaning (Mesin Pembersih Saluran Air)
    Mulai

    Rp43.999.900

    RIDGID Sectional Machines for Drain Cleaning (Mesin Pembersih Saluran Air)
    Deskripsi:
    Corded sectional machines allow long run times, maintain full power during operation, and have no batteries to recharge.
  5. RIDGID Heavy-Duty Straight Pipe Wrench (Kunci Pipa)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp999.900

  6. Seagate Barracuda Internal Hard Disk Hdd Authorized Dealer
    Mulai

    Rp3.099.900

    Seagate Barracuda Internal Hard Disk Hdd Authorized Dealer
    Deskripsi:
    A versatile standard built-in HDD, ideal for desktop PCs used for standard office work such as clerical processing and document creation.
    atribut:
    • Size (inch): 3.5
    • Interface: SATA
    • Warranty Period (years): 2
    • Cache Memory (MB): 256
  7. RIDGID Drain Cleaner
    Mulai

    Rp8.299.900

    RIDGID Drain Cleaner
    Deskripsi:
    Corded drain cleaning guns allow long run times, maintain full power during operation, and have no batteries to recharge.
  8. Seagate Hard Disk BarraCuda 2.5 Inch (HDD)
    Mulai

    Rp2.299.900

    Seagate Hard Disk BarraCuda 2.5 Inch (HDD)
    Deskripsi:
    Seagate brings over 20 years of trusted performance and reliability to the Seagate® BarraCuda® 2.5-inch HDDs—now available in capacities up to 5TB.Best-Fit ApplicationsLaptops Mobile storageExternal storage systems All-in-one PCsUltra-slim desktop PCs
    atribut:
    • Interface: SATA 6Gb/s
    • Recording Technology: SMR
    • Cache (MB): 128
    • Load/Unload Cycles: 600000
    • Nonrecoverable Read Errors per Bits Read (Max.): 1 per 10E14
    • Depth (mm): 100.35
    • Halogen Free: Yes
    • Height (mm): 7
    • Multi-Tier Caching TechnologyTM: Yes
    • Operating Temperature (°C): 0-60
    • RoHS Compliance: Yes
    • Width (mm): 69.85
  9. RIDGID Drain Cleaner K5208 (Mesin Pembersih Saluran Air)
    Mulai

    Rp96.999.900

    RIDGID Drain Cleaner K5208 (Mesin Pembersih Saluran Air)
    Deskripsi:
    The RIDGID K-5208 is the most powerful and compact sectional drain cleaner on the market. Power meets portability as this machine is 35% lighter and 71% smaller than previous RIDGID sectional drain cleaners. Clear 2 inch to 8 inch (50 - 200 mm) drain lines faster and cleaner with the K-5208. Combine with the K-5208 Transport Cart to create an all-in-one mobile work station.
    atribut:
    • Cable Size (inch): 7/8 & 1-1/4
    • Cable Size (mm): 22 & 32
    • Drain Capacity (mm): 50-200
    • Drain Line Capacity (inch): 2-8
    • Included Standard: Mitt, Guide Hose, Decoupler
    • Motor Output (HP): 3/4
    • Motor Power (W): 1248
    • Operating Speed (rpm): 700
    • Voltage/Frequency (V/Hz): 115/60
  10. Seagate One Touch External Hard Disk (HDD Portabel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.399.900

    Seagate One Touch External Hard Disk (HDD Portabel)
    Deskripsi:
    Lapisan logam bertekstur sesuai dengan elemen gaya hidup modern.Fitur Auto Backup (Perlu Install Seagate Toolkit)Fitur Password (Perlu Install Seagate Toolkit)In The Box:- HDD One Touch- Kabel USB3.0- User Guide
    atribut:
    • Form Factor (inch): 2.5
    • Interface: USB3.0
  11. WESTWARD Drain Cleaning Machine
    Mulai

    Rp16.999.900

    WESTWARD Drain Cleaning Machine
    Deskripsi:
    Corded drum machines allow long run times, maintain full power during operation, and have no batteries to recharge. They generate a spring-like tension in the cable to penetrate blockages.
    atribut:
    • Application: Drain Lines; Heating Lines
    • Kit Contents: Bare Tool
    • Cord Length (ft): 6
    • Frequency (Hz): 60
    • Phase: Single-Phase
    • Power Source: Corded
    • UNSPSC: 47121808
    • Voltage (V): 120
  12. RIDGID Exposed Ratchet Threader Set NPT (Senai Pipa Manual)
    Mulai

    Rp9.999.900

    RIDGID Exposed Ratchet Threader Set NPT (Senai Pipa Manual)
    Deskripsi:
    RIDGID Exposed Ratchet Threader Sets are designed to thread pipe or conduit using individual die heads for each size of pipe and a manually operated ratchet. All matched Threader Sets include Die Heads, Ratchet Assembly, Ratchet Handle and Alloy Dies.
  13. RIDGID Cable Kit
    Mulai

    Rp4.799.900

  14. Thor Copper Hammer (Martil / Palu Tembaga)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp719.900

    Thor Copper Hammer (Martil / Palu Tembaga)
    Deskripsi:
    A safer alternative for striking machined surfaces than conventional steel hammers. The impact resistant striking faces shape themselves to the component being struck, minimising rebound damage to the component and reducing noise pollution in the work place. The striking faces can be easily replaced once they have become worn. Available as standard, with a choice of five interchangeable face types. Copper Faced Hammers Malleable iron head with two pure electrolytic copper faces, for high impact blows. Solid wooden handle.
    atribut:
    • Face Material: Copper
    • Shaft Material: Wood
    • Head Material: Iron
    • Type: Hammer
    • Special Features: Replaceable Strike Faces
    • Face Hardness: Soft
  15. ASADA Drain Cleaner
    57%
    Mulai

    Rp7.999.900

    ASADA Drain Cleaner
    Deskripsi:
    It is a stationary type and allows stable work.Heads can be replaced.For removing clogs in toilets, bathrooms, washrooms, kitchens such as restaurants and coffee shops, and side pipes.
    atribut:
    • Height (mm): 330
    • Width (mm): 510
    • Attached Wire (mmxm): 10x15.2
    • Cleaning Capacity Pipe Diameter (mm): 20 to 100
    • Cleaning Ability Distance (m): 20
    • Wire Length (m): 15.2
    • Content: Standard accessories: Wire with universal, 10mm x 15.2m (cannot be extended), funnel head 32mm/60mm, wire key, hexagonal wrench.
    • Material: Steel Material; Resin
    • Purpose of Use: For removing clogging of toilets, bathrooms, washrooms, kitchens such as restaurans/coffee shops, side pulling pipes.
    • Wire Part Diameter (mm): 8 - 10
Daftar Harga mesin ridgid Terbaru October 2026
KRISBOW Drain Cleaner (Mesin Pembersih Saluran Air)Rp219.900
RIDGID Drum Machine (Mesin Pembersih Saluran Air)Rp22.999.900
RIDGID Drain Cleaner (Mesin Pembersih Saluran Air)Rp7.999.900
Seagate Hard Disk BarraCuda 3.5 Inch (HDD Internal)Rp2.099.900
RIDGID Power Clean Drain Cleaning Machine (Mesin Pembersih Saluran Air)Rp8.099.900
RIDGID Sectional Machine (Mesin Pembersih Saluran Air)Rp40.999.900
Wipro Pipe Cleaning Machine (Mesin Pembersih Pipa)Rp1.999.900
ALDO Pipe Cleaner Machine Drainer (Pembersih Saluran Air)Rp5.499.900
RIDGID Sectional Machines for Drain Cleaning (Mesin Pembersih Saluran Air)Rp43.999.900
RIDGID Heavy-Duty Straight Pipe Wrench (Kunci Pipa)Rp999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)